Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
Global Industrial
Model # :WBB2781432
Global Industrial 2" Pressure Gauge, 300 PSI, 1/4" NPT LM, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$18.46
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/4" NPT |
| Dual Size | 1 |
| Gauge Size | 2 in |
| Range | 0-300 PSI |
Product Details
| Factory Filling | None |
| Wetted Parts Material | Brass Copper Alloy |
| Window Type | Removable Snap-Off |
| Window Material | Acrylic |
| Fillable | No |
| Connection Location | Bottom Mount |
| Series | 111.1 |
| Accuracy | 3/2/3% °F |
| Dial Material | White Plastic With Stop Pin |
| Ambient Operating Temperature Range | -40°F To 140°F °F |
| Package Quantity | 1 |
| Manufacturers Part Number | B2781432 |
| Case Material | ABS Plastic |
| Pointer Material | Black ABS Plastic |
| Media Operating Temperature | -40°F To 140°F °F |
| Brand | Global Industrial |