PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/200 PSI, Dry Fillable, LM, 4001-2LG-GF
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty pressure gauge, all stainless steel with removable bezel and adjustable pointer. 1% accuracy. Welded case-to-stem connection. Dry - fillable. 4" Dial. 0/200 PSI. 1/2" NPT. 316 SS Internals, Glycerin Filled. Lower Mount.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.171 in |
| Width | 5.151 in |
| Height | 4.944 in |
| Weight | 2 lbs |
| Air Inlet | 1/2 in |
| Connection Size | 1/2" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-200 PSI |
Product Details
| Interchange | 9832632 |
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Color | Silver |
| Air Inlet Thread Type | NPT |
| Max PSI | 200 psi |
| Style | All Stainless Industrial |
| Material | Stainless Case, 316 Stainless Internals |
| Description | All Stainless Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 4001-2LG-GF |
| Case Material | Stainless Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |