Pic Gauges 3.5" Sprinkler Water Pressure Gauge, 1/4" NPT, 0/300 PSI, Lower Mount, SPRINKLER-WATER
Write a Review
|
Questions & Answers (0)
Product Description
UL listed pressure gauge designed for use on fire protection/sprinkler systems. Suitable for air, water, oil, gas or other media not corrosive to copper alloy. 3.5"Dial. 0/300 PSI. 1/4"NPT. U/L Listed. Black Plastic Case, Brass Internals. Lower Mount.
PRICE
$40.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.7 in |
| Width | 6 in |
| Height | 7.68 in |
| Weight | 0.5 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 3-1/2 in |
| Range | 0-300 PSI |
Product Details
| Interchange | 4233761 |
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Air Inlet Thread Type | NPT |
| Max PSI | 300 psi |
| Style | Fire Sprinkler Gauge |
| Material | Plastic Case, Brass Internals |
| Description | Sprinkler Water Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | SPRINKLER-WATER |
| Case Material | Black Plastic |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |