Global Industrial
Model # :WB501696
Global Industrial 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord
Write a Review
|
Questions & Answers (0)
Product Description
Global™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens
These commercial quality work lights produce over 4,000 lumens of light, ideal for the most intricate of tasks. Aluminum construction and a sleek modern design provide durability in a lightweight fixture. Ideal for use in workshops, above workbenches, utility rooms, and garages. Lights are height adjustable allowing the flexibility to hang from 2" to 48" from the mounting plates, for close work or diffused light operation. 20" pull cord provides easy on/off operation. Air Craft Cables w/ brackets are included for mounting. 6 ft. power cord w/ plug for easy set up. LEDs have a 50,000 hour rated life, 80 CRI, 4000K color temperature, 120 volt. Conforms to ETL and cETL standards.
These commercial quality work lights produce over 4,000 lumens of light, ideal for the most intricate of tasks. Aluminum construction and a sleek modern design provide durability in a lightweight fixture. Ideal for use in workshops, above workbenches, utility rooms, and garages. Lights are height adjustable allowing the flexibility to hang from 2" to 48" from the mounting plates, for close work or diffused light operation. 20" pull cord provides easy on/off operation. Air Craft Cables w/ brackets are included for mounting. 6 ft. power cord w/ plug for easy set up. LEDs have a 50,000 hour rated life, 80 CRI, 4000K color temperature, 120 volt. Conforms to ETL and cETL standards.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Cord Length | 6 ft |
Product Details
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Silver |
| CRI | 80 |
| Mounting Location | (2) 48" Adjustable Air Craft Cables |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 501696 |
| Lumens | 4375 |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETL |