Global Industrial
Model # :T9F501734
Global Industrial LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens,
Write a Review
|
Questions & Answers (0)
Product Description
Global™ 4' LED Vapor Tight Fixture, 40W, 120-277V, 4000K, 4400 Lumens, 0-10V Dim, DLC 4.0, IP65
The Vapor Tight Fixture offers protection from any environment. The Linear Fixture is weather resistant and no parts are left exposed to corrosion. The gasket has a silicon perimeter.
Intended Use:
Ideal for dusty/wet environments, farmyards, parking garages, canopies, locker rooms and manufacturing facilities.
Features:
Light gray, fully gasketed polycarbonate housing with stainless steel captive latches to provide a waterproof seal. IP65 Rated
Listings:
ETL Listed.
Lens Construction:
High-impact Polycarbonate.
* Please note this is an updated version of product and may differ from previous versions. *
The Vapor Tight Fixture offers protection from any environment. The Linear Fixture is weather resistant and no parts are left exposed to corrosion. The gasket has a silicon perimeter.
Intended Use:
Ideal for dusty/wet environments, farmyards, parking garages, canopies, locker rooms and manufacturing facilities.
Features:
Light gray, fully gasketed polycarbonate housing with stainless steel captive latches to provide a waterproof seal. IP65 Rated
Listings:
ETL Listed.
Lens Construction:
High-impact Polycarbonate.
* Please note this is an updated version of product and may differ from previous versions. *
PRICE
$119.95
1
1
Backordered, expected around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47.24 in |
| Width | 4.72 in |
| Height | 3.46 in |
Product Details
| Type | LED Vaportight |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 80 |
| Wattage | 40 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Lens Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 501734 |
| Lumens | 4400 |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/CUL Approved |