Sunlite® LED Round Recessed Downlight Fixture, 11W, 1100 Lumens, 7-5/8"Dia., White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
The simple design of these Sunlite® LED 5-Inch or 6-Inch LED Gimbal Recessed Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 30 degrees in either direction and rotating nearly 360 degrees making it suitable for sloped ceilings and directional lightings. This dimmable fixture uses only 11 watts of electricity but provides as much light as a 75-watt light bulb with an output of 1100 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located on the back of the fixture. It can be dimmed (10%-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Lutron MACL-153M, SCL-153P, DVCL-153P, CTCL-153PDH-WH, TGCL-153PH-WH, DVWCL-153PH-WH. Leviton: Cat.NO.6674, R50-IPL06-10M. Legrand: RHCL453PTC, DCL453PTCCCV6, HCL453PTCCCV6. Provides up to 50,000 hours energy efficient light that only uses 11 watts of electricity. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Easy to install with a medium base adapter and for ting on either 5" or 6" lights. Ideal for Entryways, Bedrooms, Kitchen, Hallway, Bathroom & more. These Energy Star Certified fixtures have a low annual estimated energy installing these fixtures may qualify you for state or local energy rebate programs. Estimated annual energy costs of $1.32 (Based on 3 Hrs./Day at $0.11/kWh). ETL Listed for safety and quality.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Width | 7-5/8 in |
| Height | 2-7/8 in |
| Diameter | 7-5/8 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 11 W |
| Voltage | 120 V |
| Material | Metal |
| Description | LED Round Retrofit Gimbal Recessed Downlight Fixture |
| Manufacturers Part Number | 41741-NS |
| Bulb Type | LED |
| Lumens | 1100 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |