Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB316068

Global Industrial™ Pesticide Storage Cabinet, 30 Gallon, Manual Close, 43"W x 18"D x 44"H

Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness

Pesticide storage cabinet safely stores insecticides, herbicides, and other turf chemicals. Steel cabinet is constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Features flush mounted, grip padded handle. Includes a polyethylene tray liner for each shelf and the bottom sump. Heavy-duty piano hinges and 3-point locking doors for added security. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.
• 30 Gallon Capacity

PRICE
$1,249.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Shelf Gauge18 ga
Gauge18 ga

Product Details

TypePesticide
Shelf Capacity350 lbs
Number of Adjustable Shelves1
ColorGreen
Door TypeManual Close
StyleStandard
Capacity30 gal
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number316068
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, OSHA