Global Industrial
Model # :WB261843BK
Global Industrial Steel Dome Lid For 36 Gallon Trash Can, Black
|
Questions & Answers (0)
Product Description
Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid easily fits on 55 Gallon Steel Drums (sold separately). Measures 24" Dia. x 10"H. Opening 11"W x 8"H.
Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements.
Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 in |
| Diameter | 24 in |
| Fits Drum Diameter | 23-1/2 in |
Product Details
| Type | Dome Lid |
| Color | Black |
| For Use With | 36 Gallon Slatted Receptacle, 48 Gallon Mesh Receptacle & 55 Gallon Drum |
| Opening | 11"W x 8"H |
| Capacity | 36 gal |
| Material | Steel |
| Manufacturers Part Number | 261843BK |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |