Global Industrial
Model # :WB641434GY
Global Industrial Plastic Trash Can Dome Lid - 44 Gallon Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Plastic Trash Can Dome Lid helps contain odors. The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this thick molded plastic lid is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction (made from 100% virgin polypropylene) ensures strength and durability. Gray color finish. For use with Global Industrial 44 Gallon Plastic Trash Cans.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-3/5 in |
| Weight | 9 lbs |
| Diameter | 24-1/3 in |
Product Details
| Type | Dome Lid |
| Color | Gray |
| For Use With | Global Industrial 44 Gallon Trash Cans |
| Capacity | 44 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 641434GY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |