Global™ 4 Door Kit For Hutch - Avant Honey - Adaptabilities Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Adaptabilities - 4 Door Kit For Hutch - Avant Honey Laminate
For use on straight hutches. Hinges included. Locks available. Avant Honey Finish. 17-3/4"W x 11/16"D x 15"H Overall.
View the Adaptabilities collection here.
For use on straight hutches. Hinges included. Locks available. Avant Honey Finish. 17-3/4"W x 11/16"D x 15"H Overall.
View the Adaptabilities collection here.
PRICE
$289.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Height | 15 in |
Product Details
| Assembly Required | No |
| Type | Door Kit |
| Frame Color Family | Avant Honey |
| Color | Avant Honey |
| Top Color Family | Avant Honey |
| Description | 4 Door Kit For Hutch |
| Package Quantity | 1 |
| Manufacturers Part Number | ADOOR72-AWH |
| Collection | Adaptabilities |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards |