Global Industrial
Model # :WB641637LS
Global Industrial Class 2 Hi-Vis Safety Vest, 3 Pockets, Mesh, Lime/Black, S/M
Write a Review
|
Questions & Answers (0)
Product Description
✓ ANSI Class 2 with 3 pockets
✓ Includes mic tab for clipping on walkie talkie
✓ Made of durable, lightweight polyester material with reflective strips and piping
Provide simple PPE (personal protective equipment) workwear for employees with the Global Industrial Class 2 Hi-Vis Safety Vest. Designed to help keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles, this vest includes a mic tab to hold walkie talkie, a zip-front for easy closure, and 2" silver reflective strips with contrasting trim. 1-Year Limited Warranty.
✓ Includes mic tab for clipping on walkie talkie
✓ Made of durable, lightweight polyester material with reflective strips and piping
Provide simple PPE (personal protective equipment) workwear for employees with the Global Industrial Class 2 Hi-Vis Safety Vest. Designed to help keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles, this vest includes a mic tab to hold walkie talkie, a zip-front for easy closure, and 2" silver reflective strips with contrasting trim. 1-Year Limited Warranty.
PRICE
$11.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Style | Black Bottom Vest |
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Class 3 Hi-Vis Safety Vest, 2" Reflective Strips |
| Color | Lime Green |
| Number of Pockets | 3 |
| Brand | Global Industrial |