Global Industrial
Model # :WB501753
Global Industrial Double Arm Dock Light w/ Screw-In Base, 40" Reach, Par38 Bulb Compatible
|
Questions & Answers (0)
Product Description
✓ Folds compactly for storage
✓ Long 40" reach
✓ Par38 or BR40 bulb compatible
The Global Industrial Double Arm Dock Light is here to help Illuminate hard-to-reach loading and unloading areas. Use it in docking facilities where trucks are in frequent transit. Durable twin-strut, 1.5" square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy-duty 120V cord & plug. Easy On/Off Switch is located on the back of dock light. Plastic cord cleats on the side of arms prevent tangling inference. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximizes bulb life. Use floodlight PAR38 or BR40 bulb, (not included). This dock light is cETLus listed. Meets OSHA requirements.
✓ Long 40" reach
✓ Par38 or BR40 bulb compatible
The Global Industrial Double Arm Dock Light is here to help Illuminate hard-to-reach loading and unloading areas. Use it in docking facilities where trucks are in frequent transit. Durable twin-strut, 1.5" square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy-duty 120V cord & plug. Easy On/Off Switch is located on the back of dock light. Plastic cord cleats on the side of arms prevent tangling inference. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximizes bulb life. Use floodlight PAR38 or BR40 bulb, (not included). This dock light is cETLus listed. Meets OSHA requirements.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 40 in |
Product Details
| Assembly Required | No |
| Type | Dock Light On Arm |
| Number of Arms | 2 |
| Wattage | 150 W |
| Voltage | 120 V |
| Material | Steel |
| Manufacturers Part Number | 501753 |
| Bulb Type | Par38 / R40 (not included) |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETLus |