Global Industrial
Model # :WB670164
Global Industrial Facility Wipes Starter Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Global Facility Wipes Starter Kit is ideal for use in gyms, athletic centers, healthcare facilities and more. Global Industrial Center Pull Dispenser is designed to provide a fresh, hygienic supply of wipes reliably, and without uneccesary waste. The single sheet dispensing aperture self-adjusts and will not wear out. Durable and translucent smoke gray plastic cover makes it easy to see when a new roll is needed. The easy to install dispenser features double latch top lock to help prevent theft and vandalism.
Global Industrial Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. Wipes are biodegradable. Rainforest fragrance. 8" X 10" wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case. Each starter kit contains one dispenser and one case of refill bags (1600 wipes total).
Global Industrial Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. Wipes are biodegradable. Rainforest fragrance. 8" X 10" wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case. Each starter kit contains one dispenser and one case of refill bags (1600 wipes total).
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 x 10 in |
| Sheet Size | 8" X 10" |
Product Details
| Type | Starter Kit |
| Disinfectant | Alkyl (C14, 60%,C16, 30%,C12, 5%,C18, 5%) |
| Color | Smoke Gray w/ Beige Back |
| Style | Center Pull |
| Mounting Location | Surface Mounted |
| Scent | Rainforest |
| Size Type | 800 Wipes/Refill |
| Material | Plastic |
| Description | Dispenser and Facility Wipes |
| Package Quantity | 1 Dispenser with 800 Wipes/Refill, 2 Refill Bags/Case |
| Manufacturers Part Number | 670164 |
| Brand | Global Industrial |