Global Industrial
Model # :WB641086
Global Industrial Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Lemon
Write a Review
|
Questions & Answers (0)
Product Description
Automatic Air Freshener Dispenser Starter Kit provides effective and consistent room deodorizing with minimal maintenance. Ideal for use in restrooms, schools, hospitality, food service, healthcare, and more. The automatic dispenser is pre-programmed to dispense a spray of fragrance every 15 minutes. A built-in indicator light alerts the facility manager when the aerosol fragrance canister needs replacing. Covers up to 6,000 cubic feet to keep rooms smelling clean and fresh. Includes a case of 12 Lemon refills. White plastic construction. Wall mounted. Operates on two D alkaline batteries (sold separately). Dispenser Dimensions: 4"W x 4"D x 10-1/4"H. For use with Automatic Air Freshener Dispenser Refill models 641081, 641082, and 641083 . (additional refills sold separately).
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Lemon |
| Size Type | 7 oz. Aerosol Can |
| Package Quantity | 1 Dispenser/12 Refills |
| Description | Automatic Air Freshener Refills w/ Free Dispenser |
| Manufacturers Part Number | 641086 |
| Brand | Global Industrial |