Sani Professional® Super Sani-Cloth Germicidal Disposable Wipes, 160/Canister, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Super Sani-Cloth® germicidal disposable wipes are proven effective against enveloped and non-enveloped viruses, fungi, bacteria, multidrug-resistant bacteria and blood-borne pathogens-32 microorganisms in all, including SARS-CoV-2. A fast contact time of just two minutes accommodates quick room turnovers and labeling on all packaging types for easy identification and improved compliance with accreditation standards, making them ideal for daily use in fast-paced environments that require short contact times and broad microorganism coverage. Thick and strong with a high fluid capacity, each wipe is also pliable enough to get into tight crevices and corners. Safe for use on a broad range of health-care equipment and most hard, nonporous surfaces. Active ingredient: isopropyl alcohol 55.5%.
Disinfectants are Quaternary/Alcohol Based Solution (0.25% n-Alkyl (68% C12, 32% C14); Dimethyl Ethylbenzyl Ammonium Chlorides, 0.25% n-Alkyl (60% C14, 30% C16, 5% C12, 5% C18); Dimethyl Benzyl Ammonium Chlorides; 55.00% Isopropyl Alcohol; 44.5% Other Ingredients.
Disinfectants are Quaternary/Alcohol Based Solution (0.25% n-Alkyl (68% C12, 32% C14); Dimethyl Ethylbenzyl Ammonium Chlorides, 0.25% n-Alkyl (60% C14, 30% C16, 5% C12, 5% C18); Dimethyl Benzyl Ammonium Chlorides; 55.00% Isopropyl Alcohol; 44.5% Other Ingredients.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 6 in |
| Size | 6-3/4 x 6 in |
| Sheet Size | 6-3/4"L x 6"W |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Isopropyl Alcohol, Dimethyl Ethylbenzyl Ammonium Chloride |
| Color | White |
| Style | Canister |
| Scent | Unscented |
| Applicable Materials | Hard Nonporous Surfaces, Medical Equipment |
| Size Type | 160 Wipes/Canister |
| Material | Paper |
| Helps Remove | Dirt, Grime, Grease, Messes, Soap Scum, Soil |
| Description | Germicidal Disposable Disinfecting Wipes |
| Package Quantity | 160 Wipes/Canister, 12 Canisters/Carton |
| Manufacturers Part Number | NICQ55172 |
| Number of Plys | 1 |
| Brand | Sani Professional |
Compliance & Certifications
| EPA Registration Number | 9480-4 |
| EPA Registered | Yes |