Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Satellite Industries

Model # :WBB3055823

MPN #: 5271A

Satellite Industries Global II Portable Restroom, 70 Gallon Tank, 44"W x 48"D x 88"H Blue

Product Description
Global restrooms have a sturdy framework featuring an incredibly strong, one-piece continuous door frame. The latest upgrades also increased the side panel thickness by an additional 12% and the tank and urinal are larger, stronger and easier to clean. While you might think of the Global as an entry level restroom, it easily competes with any restroom for quality and durability.

PRICE
$969.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight170 lbs
Seat Height19.25 in
Exterior44"W x 48"D x 88"H

Product Details

Interior43"W x 47"D x 87"H
ColorBlue
For Use WithPortable Toilet
Holding Tank Capacity70 Gallons
StyleStandard
MaterialPolyethylene 
Package Quantity1
DescriptionGlobal II Portable Restroom
Manufacturers Part Number5271A
BrandSatellite Industries