Satellite Industries Tag Along Freestanding Hand Wash Station
|
Questions & Answers (0)
Product Description
The Tag Along Freestanding Hand Wash Station features rugged construction with a lightweight footprint that makes it simple to transport. 24 gallon fresh water capacity and 24 gallon gray water capacity. Designed to accommodate complete forearm washing. Dual, molded-in spigots make for a vandal-discouraging design. Large cutouts make the powerful foot pumps easily accessible, even for users in heavy work boots. Fresh water compartment can be easily removed for regular cleaning and sanitizing. Includes two lockable paper towel dispensers. 1.8 gallon per minute foot pumps.
PRICE
$839.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 17 in |
| Height | 49 in |
| Weight | 70 lbs |
Product Details
| Assembly Required | No |
| Type | Free Standing Sink |
| Color | Gray |
| Holding Tank Capacity | 24 Gallon Fresh/24 Gallon Gray |
| Style | TagAlong |
| Material | Plastic |
| Description | Freestanding Hand Wash Sink |
| Package Quantity | 1 |
| Manufacturers Part Number | 23340 |
| Brand | Satellite Industries |