are the preferred choice for machine maintenance, surface preparation and cleaning up oil and greasy messes. The 100% cotton material offers good absorption properties as well as a texture for tough scrubbing jobs, while hemmed edges resist fraying, unraveling and lint. Each piece is cut at exactly 14"x 14" for a consistent size for all automotive, print and industrial shop applications. Shop towels can be machine washed and reused multiple times and the material dries quickly for shortened down time. Shop towels come conveniently folded in a 50 Lb. Box for easy storage and handling in all janitorial, manufacturing and contracting environments.
Global Industrial
Model # :WB670229
Global Industrial 100% Cotton Red Shop Towels, 50 Lb. Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 x 14 |
Product Details
| Material | Cotton |
| Package Quantity | 450 |
| Description | Shop Towels |
| Color | Red |
| Manufacturers Part Number | 670229 |
| Brand | Global Industrial |