Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB293128

Global Industrial™ 20" Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 5250 CFM at 1500 rpm

The 1/6 HP Global Industrial™ 20" Oscillating Pedestal Fan provides refreshing air exactly where it's needed in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor and three aluminum fan blades for optimum air distribution that are enclosed in steel wire guards for safety. A simple pushbutton gives you the option to keep the head stationary or oscillate in an 80° arc, with the ability to raise and lower the fan head from 42.5" to 54.7"on the pedestal and tilt the head for precise air-flow placement. UL, cUL listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple speed selection dial
  • Operates at 66 dB
  • 12.4'L 3-prong power cord helps avoid the use of extension cords
  • For indoor use only
  • CLEARANCE PRICE
    $115.95

    was $249.95
    Save $134.00 (54%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-3/4 in
    Depth19 in
    Height52-3/4 in
    Weight20 lbs
    Cord Length12.4 ft
    Fan Diameter20 in

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Blade MaterialAluminum
    Motor TypeOpen Air Over
    Wattage150 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number293128
    Indoor/OutdoorIndoor
    Sound Level66
    BrandGlobal Industrial
    RPM1500 rpm
    TypePedestal Fan
    CFM3600/4450/5250 CFM
    Horsepower1/6 HP
    ColorBlack / Silver
    Amperage1.25 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT-R Type Plug
    Motor InsulationClass A

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL Listed