- 3/4" Impact Wrench 900 rpm Friction/Hole
- Twin Hammer Mechanism
- Lightweight Composite Housing
- Quiet and Ergonomic
- CE Compliant
- 3/4" NPT Air Inlet Size
- 1/2" (25 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Socket Impact Wrench Composite, 3/4" Drive Size, 4000 RPM, 1000 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$589.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Weight | 9 lbs |
| Air Inlet | 3/4 in |
| Max Torque | 1000 lb-in |
| Drive Size | 3/4 in |
Product Details
| Max RPM | 400 rpm |
| CFM | 40 CFM |
| Color | Red/Black |
| Tool Type | Quiet Composite Impact |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Noise Level | 82dB (A) |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5375A |
| Impacts per Minute | 300 |
| BPM | 300 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |