JET JAT-211 D-Handle Composite Air Impact Wrench, 1" Drive Size, 2,200 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
The JET JAT-211 delivers 600 ft.-lbs. more than its closest competitor without adding any additional weight to the tool.
PROMOTIONAL PRICE
$875.98was $1049.00
Save $173.02 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 10 in |
| Height | 5 in |
| Weight | 15 1/2 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 2200 lb-in |
| Drive Size | 1 in |
| Bolt Capacity | 1 in |
Product Details
| CFM | 12 CFM |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Composite |
| Description | JAT-211 D-Handle Composite Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505211 |
| Brand | JET |
Warranty
| Warranty | 2 yr |