Global Industrial
Model # :WB708417BC
Global Industrial Retractable Belt Barrier, 40" Yellow Post, 11' Yellow "Caution" Belt - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Crowd Control Retractable Belt Barrier is perfect for directing crowd traffic safely where organization and social distance compliance are needed. This standalone stanchion can help control crowds, lines, and divide sections for a variety of locations with high volume flow. Bright yellow post is highly visible in any hallway, lobby, or near an entry or exit point. Enlarged message on nylon belt reads: CAUTION - DO NOT ENTER.
PRICE
$133.90 Sold in packages of 2 / $66.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 20 |
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Belt Message | Caution - Do Not Enter |
| Wheels | No |
| Belt Color Family | Yellow |
| Manufacturers Part Number | 708417BC |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Type | Safety Retractable Belt Barrier |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Number of Belts | 2 |
| Post Color Family | Yellow |
| Base Style | Standard Round |
| Base Color Family | Black |
| Package Quantity | 2 |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Text Color Family | Black |