Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB989294

MPN #: 50-5500/RD/FY/J

Lavi Industries JetTrac Dual Retractable Belt Barrier, 41" Red Post, 65' Neon Yellow Belt/J-Hook

Product Description
An instant barricade that features dual belt mechanisms for a total coverage area of 130 linear feet! Easily and quickly block off large areas with the industry's longest retractable belt. JetTrac's portability makes it easy to deploy and to store. In fact, a single person can cordon off a huge area in just minutes. Swiveling dual belt housings allow belts to extend in any direction. Heavy-duty designed stanchion stands upright even in windy conditions. Compact design takes up little storage space. Height: 41" Base dimensions: 23" x 20" Weight: 110 lbs. The J-hook quickly secures the belt to a railing or other object.

PRICE
$2,599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
2599.00
Buy 5 units - 10 units
2469.00Save $130.00 (5%)
Buy 11+ units
2389.00Save $210.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height41 in
Weight110 lbs
Belt Width2 in
Base Width23 in
Belt Length65 ft
Post Height41 in
Base Length20 in
Post Diameter5 in
Base Diameter23 x 20 in

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsYes
Belt Color FamilyFluorescent Yellow
Manufacturers Part Number50-5500/RD/FY/J
Indoor/OutdoorIndoor/Outdoor
BrandLavi Industries
TypeRetractable Belt Barrier
SeriesJetTrac Dual Belt
Post MaterialSteel
Belt MaterialPolyester
Number of Belts1
Post Color FamilyRed
Base StyleSquare
Base Color FamilyBlack
Package Quantity1
Base MaterialPlastic
AttachmentJ-Hook
Text Color FamilyNo Message

Warranty

WarrantyPost: 3, Belt: 1 yr

Compliance & Certifications

ADA CompliantNo