Harness the power of the industry's longest mobile safety barrier. JetTrac Dual offers an unparalleled 130 linear feet of coverage, enabling a single person to easily and quickly block off and secure large areas. It's the ideal choice for effective and efficient crowd control in large venues such as Stadiums, Airports, and Parking Garages, or for safely closing areas under maintenance or repair in industrial settings. Industry-Leading Coverage: With two retractable belts extending up to 65 feet each, JetTrac Dual provides a total of 130 linear feet of coverage. Flexible & Versatile: Adaptability is key, and JetTrac Dual delivers. Its swiveling dual belt housings enable the belts to extend in any direction. Redirect the flow of pedestrians or effortlessly create boundaries. No matter the layout, JetTrac Dual ensures optimal crowd management with ease and precision. Simple Mobility: JetTrac Dual is designed with mobility in mind. Equipped with large wheels and ergonomic grab bars, a single individual can easily move and deploy this safety barrier. Strong & Sturdy: The JetTrac Dual portable safety barrier boasts a heavy-duty design, ensuring its upright position and stability, even in harsh, windy environments. Small Footprint: Storage space is valuable, and JetTrac Dual takes this into account. Despite its impressive reach, JetTrac Dual features a compact design that takes up minimal storage space-less than 2 square feet. Safety First: Safety is always a priority when managing crowds. To further enhance visibility and protection, the JetTrac Dual safety barrier includes a solar-powered, flashing safety light on its top for nighttime visibility. Customization Options: A range of finishes, belt colors, and belt clip styles are available to fit the specific needs of any facility.
Lavi Industries JetTrac Dual Retractable Belt Barrier, 41" Red Post, 65' Neon Yellow Belt/S-Hook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 41 in |
| Weight | 110 lbs |
| Belt Width | 2 in |
| Base Width | 23 in |
| Belt Length | 65 ft |
| Post Height | 41 in |
| Base Length | 20 in |
| Post Diameter | 5 in |
| Base Diameter | 23 x 20 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | Yes |
| Belt Color Family | Fluorescent Yellow |
| Manufacturers Part Number | 50-5500/RD/FY/S |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Lavi Industries |
| Type | Retractable Belt Barrier |
| Series | JetTrac Dual Belt |
| Post Material | Steel |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Red |
| Base Style | Square |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Plastic |
| Attachment | S-Hook |
| Text Color Family | No Message |
Warranty
| Warranty | Post: 3, Belt: 1 yr |
Compliance & Certifications
| ADA Compliant | No |