Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB724202

Global Industrial™ Fire Extinguisher Cabinet, Semi-Recessed, Fits 2-6.5 Lbs.

Product Description
The Global Industrial Fire Extinguisher Cabinet is a great value and quality. It is a semi-recessed cabinet with a full acrylic glazing. It features an acrylic window with an easy to use pull handle. The beautiful exterior white finish made of strong Stainless Steel and is easily mounted in the wall. The Stainless Steel exterior is 16 Gauge with a powder coated finish providing a long lasting and durable cabinet. Wall preparations are necessary to correctly mount in 5 easy steps. The cabinet will mounts with 4 screws to studs in the wall to secure properly. Fire Extinguisher sold separately

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth5-1/2 in
Height24 in
Wall Opening Height25 in
Extinguisher Size2-1/2-6 Lbs.
Wall Opening Width11-1/2 in
Wall Opening Depth4-1/8 in

Product Details

Breakable WindowNo
TypeCabinet w/ Window
Window MaterialAcrylic
ColorWhite
GlazingFull Acrylic
Handle TypePull Handle
Window Color FamilyClear
Mounting LocationSemi Recessed
MaterialSteel
Trim Style1.5" Square
Package Quantity1
Manufacturers Part Number724202
Indoor/OutdoorIndoor
LockableNo
BrandGlobal Industrial