Global Industrial
Model # :WB670530R
Global Industrial Steel Safety Bollard W/Black Hazard Tape, 4.5"D x 48''H
|
Questions & Answers (0)
Product Description
✓ Strong & resilient 12-gauge steel
✓ High-visibility yellow powder coat finish
✓ Pre-drilled floor-mount bracket
The 4.5"D x 48"H Global Industrial Steel Safety Bollard is ideal for use in areas where vehicle access needs to be restricted and to protect doorways, corners, and industrial equipment from accidents & damage. It is made with all-welded 12-gauge steel with a safety yellow powder coat that provides high-visibility & a high-contrast black visibility tape strip at the top for improved visibility. This bollard is designed to be floor mounted with the 8" square, 3/8" thick floor plate that is pre-drilled for user-supplied anchors & hardware.
✓ High-visibility yellow powder coat finish
✓ Pre-drilled floor-mount bracket
The 4.5"D x 48"H Global Industrial Steel Safety Bollard is ideal for use in areas where vehicle access needs to be restricted and to protect doorways, corners, and industrial equipment from accidents & damage. It is made with all-welded 12-gauge steel with a safety yellow powder coat that provides high-visibility & a high-contrast black visibility tape strip at the top for improved visibility. This bollard is designed to be floor mounted with the 8" square, 3/8" thick floor plate that is pre-drilled for user-supplied anchors & hardware.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
| Weight | 25.2 lbs |
| Base Thickness | 3/8 in |
| Bolt Spacing | 3-3/8 mm |
| Gauge | 12 ga |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 670530R |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Global Industrial |