Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670590

Global Industrial™ Offset Steel Bollard, 4-1/2" Dia. x 53"H, Yellow

Product Description
✓ Offset design won't interfere with traffic
✓ Welded steel with safety-yellow powder coat finish
✓ 8" x 8" base plate with four pre-drilled mounting holes

This 53" tall Offset Steel Bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8" x 8" base plate is 5/8" thick and has four (4) pre-drilled mounting holes (mounting hardware is sold separately - Hole dimension 0.866 x 1.18"). A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 53"H with a 4-1/2" bollard diameter. 1 Year Limited Warranty.

PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
169.95
Buy 4 units - 10 units
159.95Save $10.00 (6%)
Buy 11+ units
155.95Save $14.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height53 in
Weight29.3 lbs
Base Thickness5/8 in
Bolt Spacing3-3/8 mm
Base Dimensions (W x L)8 x 8 in
Diameter4-1/2 in

Product Details

Assembly RequiredYes
TypeOffset Bollard
Tape Color FamilyBlack Hazard
ColorYellow
Hardware IncludedNo
IncludesRemovable Plastic Top Cap, Black/Yellow Safety Tape
MaterialSteel
Package Quantity1
Manufacturers Part Number670590
Compatible SurfaceConcrete
ShapeRound
BrandGlobal Industrial

Warranty

Warranty1 yr