Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670536M

Global Industrial™ Steel Safety Bollard W/Chain Slots & Removable Cap, 5.5"D x 60"H

Product Description
Standout Features:

✓ Fully Assembled Bollard.
✓ Resilient 12 Gauge Steel.
✓ Floor mountable.

Provide equipment protection and designate where industrial vehicles cannot enter with The Global Industrial™ Steel Bollard. Topped with a removable plastic cap, the bollard can be filled with concrete for reinforcement. The top features chain slots that allow steel chains (sold separately) to pass through openings and create a barrier. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.

  • Height: 60".
  • Base Thickness: 3/8".
  • Moderate weight allows easy floor mounting.
  • PRICE
    $175.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    175.95
    Buy 4 units
    169.95Save $6.00 (3%)
    Buy 5+ units
    159.95Save $16.00 (9%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height60 in
    Weight41 lbs
    Base Thickness3/8 in
    Bolt Spacing3-3/8 mm
    Gauge12 ga
    Base Dimensions (W x L)8 x 8 in
    Diameter5-1/2 in

    Product Details

    Assembly RequiredNo
    TypeSafety Bollard with Chain Slots
    Tape Color FamilyBlack Hazard
    ColorYellow
    Hardware IncludedNo
    Mounting LocationConcrete
    IncludesRemovable Cap
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670536M
    ShapeRound
    BrandGlobal Industrial