Solid two-piece construction with a flush mount embedment sleeve. Schedule 40 #304 stainless steel. Smooth dome top bollard. Bollard is easily secured with external padlock.
Encore 4" X 36" Removable Stainless Steel Bollard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 36 in |
| Weight | 54 lbs |
| Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Silver |
| Includes | Embedment Sleeve |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RMB436SS EMB4X12 |
| Impact Capacity | No Impact Rating Available |
| Compatible Surface | Removable |
| Shape | Round |
| Brand | Post Guard |
Warranty
| Warranty | 1 yr |