Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB337326R

Global Industrial™ Steel Safety Bollard W/Black Hazard Tape, 4.5"D x 24"H

Product Description
✓ Strong & resilient 10-gauge steel
✓ High-visibility yellow powder coat finish
✓ Pre-drilled floor-mount bracket

The 4.5"D x 24"H Global Industrial™ Steel Safety Bollard is ideal for use in areas where vehicle access needs to be restricted and to protect doorways, corners, and industrial equipment from accidents & damage. It is made with all-welded 10-gauge steel and finished with a safety yellow powder coat that provides high-visibility & a high-contrast black visibility tape strip. This bollard is designed to be floor mounted with the 8" square, 3/8" thick floor plate that is pre-drilled for user-supplied anchors & hardware.
PRICE
$83.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
83.95
Buy 2 units - 3 units
79.95Save $4.00 (5%)
Buy 4+ units
77.95Save $6.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Weight15.4 lbs
Base Thickness3/8 in
Bolt Spacing3-3/8 mm
Gauge10 ga
Base Dimensions (W x L)8 x 8 in
Diameter4-1/2 in

Product Details

Assembly RequiredNo
TypeSafety Bollard
Tape Color FamilyBlack Hazard
ColorYellow
Hardware IncludedNo
MaterialSteel
Package Quantity1
Manufacturers Part Number337326R
Compatible SurfaceConcrete
ShapeRound
BrandGlobal Industrial