simplehuman® Trash Can Liner Code J - 10.5 Gallon, 21.1 X 28, 1.18 Mil, White, Pack of 240
|
Questions & Answers (0)
Product Description
simplehuman custom fit trash can liners are designed to fit each of our cans perfectly so there is no messy bag overhang or bunching - and they never slip. Extra-thick plastic and double-seam construction prevent rips and tears. Strong drawstring handles make the liners easy to lift, tie, and carry.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/10 in |
| Height | 28 in |
| Thickness | 1.18 mil |
Product Details
| Type | Heavy Duty |
| Capacity | 10-1/2 gal |
| Material | Plastic |
| Package Quantity | 240 |
| Color | White |
| Application | Liquids, Kitchen Waste |
| Manufacturers Part Number | CW0259 |
| Closure | Drawstring |
| Brand | Simplehuman |