Fantastik® Multi-Surface Disinfectant Degreaser, 1 Gallon Refill 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Fantastik® Multi-Surface Disinfectant Degreaser, 1 Gallon Refill 4 Bottles/Case - 682269
When used as directed, Fantastik® Multi-Surface Degreaser/Disinfectant/Sanitizer kills 99.9% of bacteria as it cleans greasy kitchen soils, and kills the viruses that cause the common cold, flu and influenza A virus . It also wipes out tough grease and grime to keep kitchens cleaner. Plus, it leaves a fresh scent behind with no smeary residue. Also works on cabinets, countertops, bathroom surfaces, chrome fixtures, glass doors, sealed, glazed or non-porous ceramic tiles, walls, glazed porcelain surfaces, linoleum floors, exterior surfaces of appliances, stove tops, microwaves and refrigerators.
When used as directed, Fantastik® Multi-Surface Degreaser/Disinfectant/Sanitizer kills 99.9% of bacteria as it cleans greasy kitchen soils, and kills the viruses that cause the common cold, flu and influenza A virus . It also wipes out tough grease and grime to keep kitchens cleaner. Plus, it leaves a fresh scent behind with no smeary residue. Also works on cabinets, countertops, bathroom surfaces, chrome fixtures, glass doors, sealed, glazed or non-porous ceramic tiles, walls, glazed porcelain surfaces, linoleum floors, exterior surfaces of appliances, stove tops, microwaves and refrigerators.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11-2/3 in |
| Height | 12-1/3 in |
| Weight | 36.6 lbs |
| Size | 1 gal |
Product Details
| Disinfectant | Quaternary Ammonia |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Capacity | 1 gal |
| Scent | Pleasant |
| Applicable Materials | Ceramic, Chrome, Fabric, Fiberglass, Metal, Porcelain, Plastic, Wood |
| Size Type | Gallon Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Description | Disinfecting All-Purpose Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 682269 |
| Brand | Fantastik |
Compliance & Certifications
| EPA Registration Number | 4822-530 |
| EPA Registered | Yes |