Global Industrial
Model # :WB293119R
Global Industrial Outdoor Rated Portable A/C, 12 Tons, 144,400 BTU, 460V, R454B
Write a Review
|
Questions & Answers (0)
Product Description
✓ Provides a Cooling capacity of 144,400 BTU
✓ Safety Features include compressor overload protector, anti-freezing thermistor, and automatic restart
✓ R454B refrigerant, which has low global warming potential
Global Industrial outdoor rated, large capacity Commercial Portable Air Conditioners are specialized for spot cooling where central cooling is impractical. These units can step in and provide temperature relief to large areas, indoor or outdoor. Simple digital controller and self-diagnostic functions allow users to easily operate the unit. Built-in Caster wheels enable users to move the unit without any hassle. The unit is rated for outdoor use. These units come with a 2 year limited warranty standard and are ETL Listed. Meets California and Washington State 2025 Low-GWP requirements.
✓ Safety Features include compressor overload protector, anti-freezing thermistor, and automatic restart
✓ R454B refrigerant, which has low global warming potential
Global Industrial outdoor rated, large capacity Commercial Portable Air Conditioners are specialized for spot cooling where central cooling is impractical. These units can step in and provide temperature relief to large areas, indoor or outdoor. Simple digital controller and self-diagnostic functions allow users to easily operate the unit. Built-in Caster wheels enable users to move the unit without any hassle. The unit is rated for outdoor use. These units come with a 2 year limited warranty standard and are ETL Listed. Meets California and Washington State 2025 Low-GWP requirements.
PRICE
$28,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/4 in |
| Depth | 75 in |
| Height | 71 in |
| Weight | 1168 lbs |
| Coverage Area | 3767 ft² |
Product Details
| Number of Speeds | 1 |
| Refrigerant | R454B |
| Filter Type | Washable |
| BTU Cooling | 144400 |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | 293119R |
| Brand | Global Industrial |
| CFM | 4000 CFM |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 11.9 A |
| Number of Quick Disconnects | ETL, cETL Listed |
| Temperature Range Cooling | 64 To 113 °F |
| Voltage | 460 V |
| Ton | 12 |
| Power Cord Type | Camlock Connections |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Standards & Regulatory Compliance | ETL, cETL |