Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3151433

MPN #: 1PTWS-DK

Perfect Aire® PTAC Wall Sleeve with Drain Kit , 42"L x 15"W x 16"H

Product Description
You wouldn't hold your hot coffee without a protective sleeve. Same goes for your packaged terminal air conditioner. This wall sleeve is designed exclusively for Perfect Aire® PTACs to protect, insulate and bear the weight of the unit. Sized in a standard dimension, the sleeve is simply inserted through the wall to make installation and storage of your PTAC a breeze. Bonus a drain kit is included, so everything is ready to install right when it arrives.

Features:
  • Sleeve fits most standard PTAC units
  • Minimize heat loss and reduce outdoor noise transmissions into the room
  • Weather safe: protects unit with weather-tight seal
  • Quality galvanized steel construction with a durable painted finish
  • Includes drain kit
  • Pair with a Perfect Aire® PTAC grill to complement your exterior décor


PRICE
$205.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42
Width15 in
Depth42 in
Height16 in
Weight32.5 lbs

Product Details

TypeWall Sleeve
DescriptionPTAC Wall Sleeve with Drain Kit
ColorWhite
Manufacturers Part Number1PTWS-DK
BrandPerfect Aire