Global Industrial
Model # :WB240126GY
Global Industrial 6' Park Bench w/ Backrest, Gray
|
Questions & Answers (0)
Product Description
✓ Supports up to 1,985 lbs
✓ Wrought iron legs and gray slats are UV and scratch-resistant
✓ Pre-drilled slats for easy assembly
There's something special about the Global Industrial 6' Park Bench with Backrest. It's made from recycled wood and plastic composite that's super tough. It's also UV, moisture, and scratch-resistant, making it a great seating solution that's meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive gray slats. Pre-drilled slats for easy assembly. 1-Year Limited Warranty.
Stainless steel hardware included.
✓ Wrought iron legs and gray slats are UV and scratch-resistant
✓ Pre-drilled slats for easy assembly
There's something special about the Global Industrial 6' Park Bench with Backrest. It's made from recycled wood and plastic composite that's super tough. It's also UV, moisture, and scratch-resistant, making it a great seating solution that's meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive gray slats. Pre-drilled slats for easy assembly. 1-Year Limited Warranty.
Stainless steel hardware included.
PRICE
$549.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 23 in |
| Height | 28 in |
| Weight Capacity | 1985 lbs |
| Weight | 155 lbs |
| Seat Length | 72 in |
| Seat Width | 17 in |
| Seat Height | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Gray |
| Material | Recycled Plastic |
| Frame Material | Wrought Iron |
| Arm Type | Armless |
| Manufacturers Part Number | 240126GY |
| Mounting Style | Surface |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |