Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB436979

Global Industrial™ 6' Fold In Half Bench, White

Product Description
Global Industrial™ Fold-in-Half Benches are ideal for soccer games, pool-side activities, camping adventures, and more. Constructed of high-density polyethylene and powder-coated steel making them perfect for indoor or outdoor use. The lightweight, fold-in-half design with carry handle allows for easy mobility and storage. Frame joint locks and non-slip rubber feet keep the bench in place when open. No assembly required. 1 Year Limited Warranty.

Standout Features:
  • Foldable, portable and lightweight
  • UV-protected high-density polyethylene bench
  • Rust-resistant powder-coated steel frame
  • Folds in half for easy transport and storage
  • Open Dimensions: 72"L x 11-1/4"W x 16-7/8"H
  • Folded Dimensions: 36"L x 11-1/4"W x 3-1/2"H
  • Bench Top Color: White
  • Bench Top Material: High-Density Polyethylene (HDPE)
  • Frame Color: Black
  • Frame Material: Powder-Coated Steel
  • Weight Capacity: 1000 lbs. evenly distributed
  • Mounting Type: Portable


PROMOTIONAL PRICE
$54.00

was $59.95
Save $5.95 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width11-1/4 in
Height16-7/8 in
Weight Capacity1000 lbs
Weight17 lbs
Seat Width11-1/4 in
Seat Height16-7/8 in

Product Details

Assembly RequiredNo
TypeFolding Bench
Frame Color FamilyBlack
ColorWhite
MaterialPlastic
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number436979
Mounting StylePortable
CollectionFold-in-Half
BrandGlobal Industrial

Warranty

Warranty1 Year yr