Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261843GN

Global Industrial™ Steel Dome Lid For 36 Gallon Trash Can, Green

Product Description
Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid easily fits on 55 Gallon Steel Drums (sold separately). Measures 24" Dia. x 10"H. Opening 11"W x 8"H.

Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements.
PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12 in
Diameter24 in
Fits Drum Diameter23-1/2 in

Product Details

TypeDome Lid
ColorGreen
For Use With36 Gallon Slatted Receptacle, 48 Gallon Mesh Receptacle & 55 Gallon Drum
Opening11"W x 8"H
Capacity36 gal
MaterialSteel
Manufacturers Part Number261843GN
Indoor/OutdoorOutdoor
ShapeRound
BrandGlobal Industrial