Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293223

Global Industrial™ Power Scissor Lift Table, 86" x 47", 8800 Lb. Cap, 55" Raised Height

Product Description
✓ Lift and lower to desired height with push-button hand controls
✓ Durable steel platform with heavy-duty pump & 3 HP motor
✓ Supports up to 8,800 lbs.

Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Power Scissor Lift Table. Constructed from heavy-duty steel, this table is ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Limited 1-Year Limited Warranty.

  • Meets CSA Standards
  • 55" raised height
  • Platform dimensions: 86"L x 47"W
  • PRICE
    $7,239.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length86-5/8 in
    Width47-1/4 in
    Lowered Height11-7/8 in
    Raised Height55 in
    Weight Capacity8800 lbs
    Weight1128 lbs
    Platform Width47 in
    Platform Length86 in

    Product Details

    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand Operated
    Lift Time36 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number293223
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr