PrestoLifts™ Powered Scissor Lift Table XS36-10H Hand Control 1000 Lb.
|
Questions & Answers (0)
Product Description
PrestoLifts® LIGHT DUTY SCISSOR LIFT TABLE
Single Scissor Lift with Hand Control
Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor.
Single Scissor Lift with Hand Control
Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor.
PRICE
$4,539.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 41 in |
| Weight Capacity | 1000 lbs |
| Platform Width | 24 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Electric-Hydraulic |
| Voltage | 115 V |
| Control | Hand Operated |
| Lift Time | 29 Seconds |
| Material | Steel |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | XS36-10H |
| Duty | Light |
| Motor Horsepower | 1/3 HP |
| Brand | Presto |