Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412606

Global Industrial™ Replacement Indicator For 318503

Product Description
Standout Features:

✓ Dual weighing units available: (lb/kg).
✓ LED display provides high visibility readout for convenience.
✓ Equipped with a rechargeable battery.

The Global Industrial™ Replacement Indicator is compatible with the Global Industrial™ Digital Physician Scale with Height Rod, model number 318503. Includes a 12V 500ma adapter, built-in lead-acid rechargeable battery, multiple hold functions, and measuring units-including zero, tare, and gross. UL and cUL certified. 1 Year Limited Warranty.

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width6-3/4 in
Height8-3/4 in
Weight11-9/16 lbs
Unit of Measurementkg, lb

Product Details

TypeIndicator
DisplayLED
ColorWhite
Power Supply12V 500ma Adaptor & Built-In Lead - Acid Rechargeable Battery
MaterialABS Plastic
DescriptionReplacement Indicator for Models 318503
InterfaceRS-232
Manufacturers Part Number412606
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL & cUL Certified