Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412672

Global Industrial™ Digital Compact Bench Scale, 75 lb x 0.02 lb, RS-232 Interface

Product Description
✓ Lightweight, portable, and built to withstand up to 75 lbs
✓ Simple keypad operation
✓ Splash-proof platform

Secure an accurate reading in small spaces with the Global Industrial™ Digital Compact Bench Scale. Perfect for any Packaging Workbench or material handling work station. Equipped with a 430 stainless-steel pan, four units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scale's platform is splash-proof to protect from accidental spills, lightweight, and portable for easy placement wherever you need it. The display is housed with durable plastic for strength and features a tare function, low battery indicator, auto-sleep and hold button, and is powered using four AA batteries or the included AC power adapter. 1-Year Limited Warranty.

  • Battery Life: 100 hrs. with backlight on, 150 hrs. with backlight off
  • Includes a wall-mount bracket
  • Units of Measurement: lb, kg, oz, pcs
  • Operating Environment: -10° to 40°C
  • PRICE
    $259.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-2/5 in
    Width12 in
    Height2-3/16 in
    Weight Capacity75 lbs
    Weight9 lbs
    Readability0.02 lbs
    Unit of Measurementkg, lb, oz, pcs
    Pan/Platform Size12" x 12-2/5"

    Product Details

    DisplayLCD
    Platform MaterialStainless Steel
    Power SupplyAC Adapter & (2) 18650 Rechargeable Lithium Batteries
    Operating Temperature-10° to 40°C
    MaterialCarbon Steel/Plastic
    Indicator MaterialPlastic
    Manufacturers Part Number412672
    BrandGlobal Industrial
    TypeCompact Bench Scale
    ColorBlack
    Capacity1200 oz
    Voltage9V/0.5A DC Adapter
    InterfaceRS-232
    Battery Life Hours320 hrs (Backlight Off)
    Stabilization Time1 Second
    Housing MaterialCarbon Steel
    Legal for TradeNo

    Warranty

    Warranty1 yr