Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235130

MPN #: UT8840R-1

Universal Tool Reversible Pistol Grip Air Drill, Keyed, 1/2" Chuck, 800 RPM

Product Description
  • 0.65 HP Motor for extra stall resistance
  • Double injection ergonomically advanced housing and grip
  • Variable speed trigger with reverse on both sides
  • Patented silencer reduces noise to 83 dBA
  • Precision machined planetary gears with needle bearings
  • Steel gear case for added durability
  • Best for: Heavy duty continuous drilling


PRICE
$549.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.5 in
Weight3 lbs
Min Hose Size3/8 in
Spindle Size"3/8""-24"
Chuck Size1/2 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption3.5 SCFM
Side Grip HandleYes
ReversibleYes
Manufacturers Part NumberUT8840R-1
PSI90 psi
ThrottleTrigger
Sound Level83
Free Speed800 rpm
ExhaustHandle
BrandUniversal Tool
Handle MaterialAluminum w/ overgrip
Horsepower0.65 HP
Gear TrainPlanetary
ColorRed
Chuck TypeKeyed
StylePistol
CFM High14 CFM
DescriptionReversible Drill
DutyIndustrial
Housing MaterialAluminum w/ overgrip

Warranty

Warranty1 Year Parts & Labor