DEWALT® Reversible Pistol Grip Air Drill, 3/8" Drive Size, 2100 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® DWMT70786L 3/8 in. Reversible Drill features a variable-speed trigger for precise power control and a one-touch forward/reverse button for quick, one-handed direction changes. The quick-change pro keyless chuck makes swapping bits fast and easy, while the ergonomic rubber handle with air exhaust ensures comfortable operation. It operates at speeds up to 2,100 RPM at 90 PSI with a 1/4 in. air inlet, powering through even the most durable materials. Backed by DEWALT's 3-year limited manufacturer's warranty.
PRICE
$73.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 3/8 in |
Product Details
| Handle Material | Rubber |
| CFM | 4.3 CFM |
| Horsepower | 0.25 HP |
| Color | Yellow |
| Chuck Type | Keyless |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 30 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | Yes |
| CFM High | 4.3 CFM |
| Manufacturers Part Number | DWMT70786 |
| Duty | Heavy |
| PSI | 90 psi |
| Housing Material | Aluminum |
| Throttle | Trigger |
| Free Speed | 2100 rpm |
| Exhaust | Handle |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |