Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133681

Global Industrial™ Two Stage Piston Air Compressor w/Dryer, 5 HP, 80 Gal., 1 Phase, 230V

Product Description
✓ Quiet operation.
✓ Includes precision balanced solid cast iron crankshaft.
✓ Equipped with 3 cylinder solid cast iron industrial pump.

The Global Industrial™ Two Stage Piston Air Compressor with Dryer offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. 1-Year Limited Warranty. Overall measurements: 31" L x 34" W x 75" H.

The Global Industrial™ Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolers-removing oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM. 5-Year Limited Warranty. Overall measurements: 22" L x 13" W x 23" H.

  • Made in the USA.
  • Capacity: 80 gal.
  • 100% brass valves throughout.
  • 5 HP.


PRICE
$5,115.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width34 in
Height75 in
Weight576 lbs
Tank Size80 gal

Product Details

Air DryerYes
Oil SystemLow Oil
Max PSI175 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationVertical
Oil Sight GlassNo
Manufacturers Part Number133681
PSI175 psi
Pump TypeSplash
CFM @ 90 PSI18 CFM
Low Oil ShutoffNo
BrandGlobal Industrial
CFM14 CFM
Horsepower5 HP
After CoolerNo
Voltage230 V
CFM High19 CFM
Noise Output73 dBA

Warranty

Warranty1

Compliance & Certifications

CertificationsUL