Global Industrial
Model # :WB493770
Global Industrial Steel Shelf for Deluxe Machine Table, 48"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Easy installation.
✓ No hardware required for assembly.
✓ Versatile, drop-in design.
Provide additional storage at your workspace with the Global Industrial® Steel Shelf for Deluxe Machine Table. Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial® Deluxe Machine Table models 493766 and 493767. 1 Year Limited Warranty.
✓ Easy installation.
✓ No hardware required for assembly.
✓ Versatile, drop-in design.
Provide additional storage at your workspace with the Global Industrial® Steel Shelf for Deluxe Machine Table. Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial® Deluxe Machine Table models 493766 and 493767. 1 Year Limited Warranty.
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Weight Capacity | 1200 lbs |
| Weight | 38 lbs |
| Gauge | 12 |
Product Details
| Type | Lower Shelf |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 493770 |
| For Use With | Models 493766 & 493767 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |