Global Industrial Straight Grab Bar, Peened Stainless Steel - 42"W x 1-1/4" Dia.
Grab Bars help add safety to restrooms and changing areas. Grab Bars feature concealed mounting flanges for enhanced appearance. Constructed of 18 gauge stainless steel tubing, with a peened, nonslip finish for added grip. 16 gauge concealed mounting flange features stainless steel plate with two holes for concealed anchors. Flange cover is 3-1/4" diameter, 24 gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. 250 lb. capacity. Includes drywall mounting screws. Dimensions: 42" Width x 1-1/4" Diameter.
Global Industrial
Model # :WB641278
Global Industrial Straight Grab Bar, Peened Stainless Steel - 42"W x 1-1/4" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| Diameter | 1-1/4 in |
Product Details
| Type | Single Wall |
| Material | Stainless Steel |
| Description | Grab Bar |
| Color | Silver |
| Manufacturers Part Number | 641278 |
| Brand | Global Industrial |