Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086041

MPN #: 10-3801-42-41

ASI® Snap Flange Grab Bars, 42"W x 1-1/2"D, Stainless Steel, Black

Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth.

Features include cover that snaps over mounting flange dimples to conceal screws and concealed mounting flange of 3-1/8" (79 mm) O.D. diameter with 2 screw holes and 3 locking dimples; 1/8" (3 mm) thick, type 304 stainless steel. Cover is type 304 stainless steel with a matte black powder coated finish and 22 gauge, 33/16" (81 mm) diameter.

1-1/2" DIA (38 mm) 3800-41 Series Straight Grab Bar With Matte Black Powder Coated Finish

Specification:1-1/2" Diameter [Ø38] Grab Bar with Snap-On Flange Covers for concealed mounting shall be type 304 stainless teel alloy 18-8. Tubing shall be 1-1/2" diameter [Ø38] x 18 gauge (0.048") [1.2]. Snap-on cover shall be 22 gauge (0.03") [0.8]. Flange shall be 1/8" [3] thick and shall be heliarc welded to tubing with a continuous concealed bead. End flanges shall have two (2) 5/16" diameter [Ø7.5] mounting holes. Center posts (if any) shall have (2) keyhole slots to ease installation access. All exposed surfaces shall have a satin finish and shall be protected during shipment with a plastic bag. For optional non-slip surface add suffix –P (peened).

PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Weight Capacity250 lbs
Diameter1-1/2 in

Product Details

FinishPowder Coated
MaterialStainless Steel
DescriptionGrab Bars
ColorBlack
Manufacturers Part Number10-3801-42-41
BrandAmerican Specialties