Global Industrial
Model # :WB240461BL
Global Industrial Plastic Trash Can Lid - 32 Gallon Blue
|
Questions & Answers (0)
Product Description
Global Industrial Trash Can Lid - 32 Gallon Blue
Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF/ANSI 21 approved. Sold individually.
Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF/ANSI 21 approved. Sold individually.
CLEARANCE PRICE
$6.40was $16.00
Save $9.60 (60%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-3/8 in |
| Thickness | 0.105 in |
| Diameter | 22-1/4 in |
Product Details
| Assembly Required | No |
| Type | Flat Lid |
| Capacity | 32 gal |
| Material | Plastic |
| Color | Blue |
| Manufacturers Part Number | 240461BL |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Global Industrial |