Model # :WB260CP779
Global Industrial Steel Flat Lid For 24 Gallon Trash Can, Black
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Product Details
| Type | Flat Open Lid |
| Capacity | 24 gal |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 260CP779 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |
Related Products
✓ Removable sand urn top ✓ 4-way openings allow for easy trash disposal ✓ 24-gallon waste capacity The Global Industrial™ Stone-Panel Trash Sand Urn withstands extreme weather conditions and long-term daily use with a fire-safe and attractive stone finish. The stone panels are made out of reinforced resin material that maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for ...
Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action door allows easy waste disposal. Lid easily snaps into place on Expanded Metal Waste Receptacles (sold separately). Measures 24" diameter x 10-1/2"H. 20 gauge steel. Sold individually. br> Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements
Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes three recycling logos for clear identification. Lid easily fits on 36 Gallon Slatted Metal Receptacles and 55 Gallon Steel Drums (sold separately). Measures 24" Dia. x 10"H. Opening 11"W x 8"H. Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements.
The Global Industrial™ Plastic Trash Can Dome Lid helps contain odors. The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this thick molded plastic lid is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction (made from 100% virgin polypropylene) ensures strength ...
✓ Removable weather urn top ✓ 4-way openings allow for easy trash disposal ✓ 24-gallon waste capacity The Global Industrial™ Stone Panel Trash Weather Urn withstands extreme weather conditions and long-term daily use with a fire-safe and attractive stone finish. The stone panels are made out of reinforced resin material that maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet ...