Global Industrial
Model # :WU493690BL
Global Industrial Upper Shelf & Dividers For 60"W Packing Workbench, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Organize and store paperwork, envelops, suppliers and more. Customize your packing workbench for better efficiency. Includes 1 upper shelf, 6 dividers. brackets and mounting hardware.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Style | Upper Shelf & Dividers |
| Type | Upper Shelf |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 493690BL |
| For Use With | 60"W Packing Workbench |
| Brand | Global Industrial |